Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 0.5x5

Item.#
06552777
Mfr.#
RSE230 0.5x5
Package Qty.
1PC
Ship pack of
1
57.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Neck Angle Gamma (Degree)
9
Blade Diameter D (phi mm)
0.5
Overall Length L (mm)
45
Corner Shape
Pinkado
Helix Angle
30 °
TRUSCO Part Number
343-0529
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0/-0.02
Number of Blades
2
Blade Length l (mm)
5
Material
Ultra-fine cemented carbide
Effective Length l1 (mm)
-