Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 1x3x12

5.00 (2)
Item.#
06552935
Mfr.#
RSE230 1x3x12
Package Qty.
1PC
Ship pack of
1
40.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0/-0.02
TRUSCO Part Number
343-0685
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
3
Overall Length L (mm)
50
Blade Diameter D (phi mm)
1
Number of Blades
2
Corner Shape
Pin corner
Effective Length l1 (mm)
12
Helix Angle
30degree
Material
Ultrafine particle cemented carbide
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of acrylic
5
From Japan
On 2014-09-08 01:46:27
So far, it had suffered from welding in the end mill TiAIN Court Frankly it turns crisp.
This review is about item#06552892.
... For cutting, such as plastic · ABS resin
5
From Japan
On 2014-08-31 08:48:40
Because I made a purchase according to the category calendar, but at a later actually used was of more than one month from the purchase. End mill of Φ0.3mm was co-buy is still unopened. The near future, because it is going to make the printed circuit board will try to use at that time. However, it is indeed a Nisshin commodity tool (NS). Excellent sharpness, it does not have any of the shake Any Long Neck 15mm. And from the sharpness, I feel that shaved in the soft metal. But this time I bought a blade diameter Φ1mm, now I would like to purchase a long neck end mill of the blade diameter Φ2 · 3mm. Monotarou's resin for the end mill of the type is too small. I do not know look is for the hard metal, soft metal and plastic, but the shape of the blade is slightly different. Monotarou's end mill is for soft metal is the most abundant, blade 径交 difference of the end mill is good and from 0 to -0.01 0.05, but the point junk diameter is 0.3 and the shank cross error from 0 to 0.1 is too large It is a drawback. By junk method (chuck method), shank diameter error is proportional to the blade diameter error. Shank through the intersection should also increase the system to the blade 径交 difference average. Sincerely thank you.
This review is about item#06552944.