Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 1.5x4.5x18

5.00 (3)
Item.#
06553032
Mfr.#
RSE230 1.5x4.5x18
Package Qty.
1PC
Ship pack of
1
41.02 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0/-0.02
Corner Shape
Pinkado
Effective Length l1 (mm)
18
Helix Angle
30 °
Material
Ultra-fine cemented carbide
Blade Diameter D (phi mm)
1.5
Number of Blades
2
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
4.5
Overall Length L (mm)
60
TRUSCO Part Number
343-0782
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of resin
5
From Japan
On 2016-04-11 16:40:32
Until now I used a normal end mill, but after all I cut off the end mill for resin, is not it? It was good to purchase.
This review is about item#06553005.
Drill a hole in a flexible PVC tube
5
From Japan
On 2015-03-09 13:52:16
Soft PVC tube was soft and easy to deform, so I thought it was difficult to open the hole, but it was beautiful.
This review is about item#06552996.
Part Cutting of Small Biped Walking Robot http://shabolt.blog87.fc2.com/
5
From Japan
On 2011-12-23 20:28:33
Up to now we used a general-purpose end mill, but this end mill exclusively for resins is amazing. Clear sharpness is obviously different. The cutting surface was beautiful and surprised as if it was finished with a file. Most deburring work is unnecessary. If this is the case, gears and so on will be scraped.
This review is about item#06553005.