Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 2x10

5.00 (2)
Item.#
06553102
Mfr.#
RSE230 2x10
Package Qty.
1PC
Ship pack of
1
40.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0/-0.02
Blade Length l (mm)
10
Overall Length L (mm)
50
TRUSCO Part Number
427-3630
Neck Angle Gamma (Degree)
9
Blade Diameter D (phi mm)
2
Number of Blades
2
Helix Angle
30degree
Material
Ultrafine particle cemented carbide
Corner Shape
Pin corner
Effective Length l1 (mm)
-
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of various resin materials
5
From Japan
On 2013-05-24 02:55:11
Look I was not able to feel the difference and just, but the mill for steel that has been used until now when I use were differences at all performance. It was scraped without melting in a resin material such as polycarbonate and PET which has been melted almost certainly during processing ever! And the processing speed compared to for steel was went various messing with parameter was shaved without any problems until about 2 times. Is higher price than the view of the ordinary, but I think the performance of the end mill that it is quite profitable shopping
This review is about item#06553093.
Milling
5
From Japan
On 2010-01-28 03:37:20
There is no fluffing unique to the resin, it is preeminent use feeling. As expected it is like a special blade. Those who do not have blades for resin are encouraged to try using it by all means. I think you will find that the work efficiency is totally different.
This review is about item#06553093.