Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 2x20

5.00 (2)
Item.#
06553111
Mfr.#
RSE230 2x20
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0/-0.02
Overall Length L (mm)
60
TRUSCO Part Number
427-3648
Neck Angle Gamma (Degree)
9
Blade Length l (mm)
20
Blade Diameter D (phi mm)
2
Number of Blades
2
Material
Ultrafine particle cemented carbide
Corner Shape
Pin corner
Effective Length l1 (mm)
-
Helix Angle
30degree
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of various resin materials
5
From Japan
On 2013-05-24 02:55:11
I could not feel the difference if it was just looking, but when I tried it, performance was completely different from the mill for steel that I used to date. Even resin materials such as polycarbonate and PET which had melted almost surely during processing up to now were able to be cut without melting! When I tried various parameters, I made a mistake in machining speed up to about 2 times as much as Iron and Steel. Although the price is higher than the normal viewing, I think that considering the performance of this end mill is quite profitable shopping
This review is about item#06553093.
Milling
5
From Japan
On 2010-01-28 03:37:20
There is no fluffing unique to the resin, it is preeminent use feeling. As expected it is like a special blade. Those who do not have blades for resin are encouraged to try using it by all means. I think you will find that the work efficiency is totally different.
This review is about item#06553093.