Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 2x6x40

4.67 (3)
Item.#
06553154
Mfr.#
RSE230 2x6x40
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0/-0.02
Blade Length l (mm)
6
Overall Length L (mm)
90
TRUSCO Part Number
343-0901
Neck Angle Gamma (Degree)
12
Blade Diameter D (phi mm)
2
Number of Blades
2
Helix Angle
30 °
Material
Ultra-fine cemented carbide
Corner Shape
Pinkado
Effective Length l1 (mm)
40
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I cut plywood.
4
From Japan
On 2018-06-08 16:38:14
The section is much more beautiful than the general-purpose end mill that we used to date. Fuzzing is also less. In case With this, durability is good if it is good.
This review is about item#6553127.
Cutting of various resin materials
5
From Japan
On 2013-05-24 02:55:11
I could not feel the difference if it was just looking, but when I tried it, performance was completely different from the mill for steel that I used to date. Even resin materials such as polycarbonate and PET which had melted almost surely during processing up to now were able to be cut without melting! When I tried various parameters, I made a mistake in machining speed up to about 2 times as much as Iron and Steel. Although the price is higher than the normal viewing, I think that considering the performance of this end mill is quite profitable shopping
This review is about item#06553093.
Milling
5
From Japan
On 2010-01-28 03:37:20
There is no fluffing unique to the resin, it is preeminent use feeling. As expected it is like a special blade. Those who do not have blades for resin are encouraged to try using it by all means. I think you will find that the work efficiency is totally different.
This review is about item#06553093.