Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 3x9x6

4.75 (4)
Item.#
06553206
Mfr.#
RSE230 3x9x6
Package Qty.
1PC
Ship pack of
1
43.35 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Blade Diameter D (phi mm)
3
Number of Blades
2
TRUSCO Part Number
343-0952
Neck Angle Gamma (Degree)
9
Blade Length l (mm)
9
Helix Angle
30degree
Blade Diameter Tolerance
0/-0.02
Material
Ultrafine particle cemented carbide
Corner Shape
pin
Effective Length l1 (mm)
-
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
4
From Japan
On 2016-05-15 18:00:29
Ideal for deep processing!
This review is about item#06553197.
Acrylic signboard and cutting of wooden board etc.
5
From Japan
On 2015-08-04 16:03:25
Usability is stable and stable for price. It can be used with confidence in ordinary.
This review is about item#06553206.
Processing of acrylic board at NC
5
From Japan
On 2013-12-05 11:48:30
It was used for cutting acrylic plate 20 mm at NC. It is very well cut.
This review is about item#06553224.
We are using small CNC for cutting of PP plate 8 mm thick.
5
From Japan
On 2011-08-18 13:28:38
There is no Bali and I am very satisfied.
This review is about item#06553215.