Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 3x9x30

4.75 (4)
Item.#
06553224
Mfr.#
RSE230 3x9x30
Package Qty.
1PC
Ship pack of
1
57.53 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Blade Diameter D (phi mm)
3
Number of Blades
2
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
9
Helix Angle
30degree
Material
Ultrafine particle cemented carbide
Blade Diameter Tolerance
0/-0.02
Corner Shape
Pin corner
Effective Length l1 (mm)
30
Shank Diameter d (phi mm)
6
Overall Length L (mm)
70
TRUSCO Part Number
343-0979
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting
4
From Japan
On 2016-05-15 18:00:29
Deep in the processing optimum!
This review is about item#06553197.
Such as the cut of acrylic signs and woodworking plate
5
From Japan
On 2015-08-04 16:03:25
Usability The price of the split has well stable. Safe to use normally.
This review is about item#06553206.
Processing of the acrylic plate in NC
5
From Japan
On 2013-12-05 11:48:30
It was used in the cutting of the acrylic plate 20mm in NC. It turns very well.
This review is about item#06553224.
It uses the cutting of PP plate 8mm thickness at small CNC.
5
From Japan
On 2011-08-18 13:28:38
Bali We are very happy without.
This review is about item#06553215.