Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 4x12x4

5.00 (2)
Item.#
06553276
Mfr.#
RSE230 4x12x4
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Corner Shape
Pinkado
Blade Diameter Tolerance
0/-0.02
Material
Ultra-fine cemented carbide
Blade Length l (mm)
12
Helix Angle
30 degree
TRUSCO Part Number
343-1029
Blade Diameter D (phi mm)
4
Number of Blades
2
Effective Length l1 (mm)
-
Shank Diameter d (phi mm)
4
Overall Length L (mm)
100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Chemical wood rough cutting
5
From Japan
On 2015-02-27 10:58:56
Even crisp rough cutting can be crispy. It is also good to have.
This review is about item#06553294.
Chemical wood cutting
5
From Japan
On 2015-01-14 18:40:02
I am satisfied with sharpness well. Since I have not used it for a while, I do not know the durability, but since I feel that I used it, I bought four additional items immediately, including stocks.
This review is about item#06553285.