Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 6x18

5.00 (1)
Item.#
06553364
Mfr.#
RSE230 6x18
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6
Blade Diameter Tolerance
0/-0.02
Corner Shape
Pin corner
Blade Length l (mm)
18
Overall Length L (mm)
80
TRUSCO Part Number
343-1118
Blade Diameter D (phi mm)
6
Number of Blades
2
Effective Length l1 (mm)
-
Helix Angle
30degree
Material
Ultrafine particle cemented carbide
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting work to students in class
5
From Japan
On 2013-01-22 17:46:19
Good machinability. If possible, please include recommended feed speed, cut amount etc for each material.
This review is about item#06553373.