Buy more than* S$200* and get FREE SHIPPING

  • Fluororesin Adhesion Tape ASF-110FR
  • Fluororesin Adhesion Tape ASF-110FR
  • Fluororesin Adhesion Tape ASF-110FR

Fluororesin Adhesion Tape ASF-110FR ASF-110FR

4.40 (15)
Item.#
06553565
Mfr.#
ASF-110FR
Package Qty.
1Roll
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Tape Length (m)
10
Adhesive
Silicone based
Base Material
PTFE IMPREGNATED FILM
TRUSCO Part Number
305-8620
Maximum Temperature (Degree C)
+200
Tape Thickness (mm)
0.13
Tape Width (mm)
13
Purpose
Non-stick cover for heat elements on heat sealing and wrapping machines Electrical insulationDrying roll for non-woven cloths and papers Other use requiring non-tackiness and/or smoothness, Non-stick cover for heat elements on heat sealing and wrapping machines Electrical insulationDrying roll for non-woven cloths and papers Other use requiring non-tackiness and/or smoothness
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
To prevent scratches on processed products
5
From Japan
On 2017-09-29 08:25:25
To prevent scratches on processed products I am very satisfied with thickness and ease of use.
This review is about item#06553653.
Machine maintenance
5
From Japan
On 2017-03-09 16:21:30
The slip improved and the scratch disappeared, and the working efficiency increased by 50%.
This review is about item#6553583.
Used for sealing machine
5
From Japan
On 2016-08-30 10:07:00
I think that it was good with a good product, but I ask you to be able to price cheaply.
This review is about item#6553653.
As part of equipment for material supply to machinery
4
From Japan
On 2016-07-14 14:30:12
Durability and performance are easy to use well, but the price is too expensive!
This review is about item#06553583.
As a heat resistant tape
5
From Japan
On 2015-09-07 08:37:53
no problem
This review is about item#06553687.
Prevent scratches on products
4
From Japan
On 2015-06-09 15:25:22
It is a necessary material to make good products for work. Our company is doing bookbinding processing, and it is used to prevent scratches on machine contacting parts such as paper. Because the price is a little expensive, it will be saved if it becomes a little cheaper.
This review is about item#06553565.
Scratch prevention
4
From Japan
On 2014-07-25 16:30:05
I want durability
This review is about item#06553531.
I use it for sliding parts.
2
From Japan
On 2014-04-23 14:18:42
I thought it would be an alternative to nitroflon tape, but the adhesion of the tape is somewhat weak and there is room for improvement.
This review is about item#06553565.
For hobbies (scratch prevention · sliding · heat resistance · clearance adjustment)
5
From Japan
On 2013-08-27 20:00:32
It is an industrial product, but it is used for hobbies. As a protective tape for hobby radio control and motorcycle parts scratch prevention, sliding, heat resistance and clearance adjustment, it is useful for wide use and is useful. Since it is a silicone-based adhesive material on a fluororesin base material, the price is expensive, but it is excellent in durability, chemical resistance and abrasion resistance, so it is a product worth the price.
This review is about item#06553583.
I am laying on a table
5
From Japan
On 2013-04-17 14:51:31
It was not slippery and it was nice to be a shit hat
This review is about item#06553565.