Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR
  • Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR
  • Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR

Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR AGF-100FR

4.67 (18)
Item.#
06553741
Mfr.#
AGF-100FR
Package Qty.
1Roll
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
+200
Tape Thickness (mm)
0.15
Base Material
PTFE-IMPREGNATED GLASS CLOTH
Purpose
Non-stick cover for heat elements on heat sealing and wrapping machines Electrical insulationDrying roll for non-woven cloths and papers Other use requiring non-tackiness and/or smoothness
Adhesive
Silicone based
Tape Length (m)
10
Tape Width (mm)
13
Customer Reviews
5 star 14
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
Maintaining the policyer
5
From Japan
On 2018-02-12 13:01:52
Used when exchanging Teflon tape of the policyer. It was saved because I could use it for my favorite length. I am very saved because I can not get it in the near field.
This review is about item#6553714.
Replacing the tape of the vacuum machine
5
From Japan
On 2017-05-05 18:56:00
It is very easy to paste because it has a sticky tape attached.
This review is about item#6553827.
Used for sealer part of vacuum packaging machine
4
From Japan
On 2016-11-21 08:51:30
This tape is used because it is easy to use because the quality is good.
This review is about item#06553732.
Preliminary minutes
5
From Japan
On 2016-09-01 15:52:44
It is a repeat. There is no problem in terms of price.
This review is about item#6553723.
Purchase for use on machines
5
From Japan
On 2016-03-08 15:56:40
We are rich in variety so we can deliver it immediately after ordering, it is very helpful. It is cheaper than purchasing it elsewhere, but since it is a consumable item, it is more pleasant if it is a little cheaper.
This review is about item#06553732.
Insulated cloth of vacuum packaging machine
5
From Japan
On 2016-02-19 11:20:51
I bought it as an insulation cloth tape of TOSPACK. It can be used without problems.
This review is about item#06553732.
For repair
3
From Japan
On 2016-02-01 16:53:53
Especially it can be used without trouble.
This review is about item#06553811.
For strong adhesion
4
From Japan
On 2015-12-04 10:37:18
Use as a seal of dangerous goods indicating board without using problems
This review is about item#06553714.
Since the product rubs the guide with the packaging machine, it is used to improve its slippage.
5
From Japan
On 2015-09-01 15:09:05
I think that product performance is good. However, it seems that the price has been higher than before. To Monotaro you wish to receive a 10% off guidance by e-mail in advance. If you do so, you can purchase it at an appropriate timing.
This review is about item#06553827.
I put it on an automatic packaging machine and I am improving the slip.
5
From Japan
On 2014-10-12 14:44:08
When trouble of automatic packaging machine came out, this product was recommended from the maintenance contractor. It is really appreciated that you can quickly deliver the item after purchase. I am satisfied with the product.
This review is about item#06553811.