Buy more than* S$200* and get FREE SHIPPING

  • Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR
  • Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR
  • Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR
  • Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR

Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR AGF-100FR

4.62 (16)
Item.#
06553854
Mfr.#
AGF-100FR
Package Qty.
1Roll
Ship pack of
1
93.11 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Tape Width (mm)
50
Adhesive
Silicone based
Tape Length (m)
10
Purpose
Non-stick cover for heat elements on heat sealing and wrapping machines Electrical insulationDrying roll for non-woven cloths and papers Other use requiring non-tackiness and/or smoothness
Maximum Temperature (Degree C)
+200
Tape Thickness (mm)
0.15
Base Material
PTFE-IMPREGNATED GLASS CLOTH
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Use the sealer portion of the vacuum packaging machine
4
From Japan
On 2016-11-21 08:51:30
This tape is intended to use because the easy-to-use because the quality is good.
This review is about item#06553732.
Spare minute
5
From Japan
On 2016-09-01 15:52:44
It is a repeat. Of price also is not a problem.
This review is about item#6553723.
Purchase for use, such as in machine
5
From Japan
On 2016-03-08 15:56:40
Since the type rich and you are able to immediately after delivery order, and very helpful. It is cheaper than buying in the other, but because of consumables, is when a little more cheap more happy.
This review is about item#06553732.
Insulating cloth of vacuum packaging machine
5
From Japan
On 2016-02-19 11:20:51
I bought as an insulating cloth tape of TOSPACK. You can use without any problems.
This review is about item#06553732.
For repair
3
From Japan
On 2016-02-01 16:53:53
And it can be used without any particular trouble.
This review is about item#06553811.
For strong adhesive
4
From Japan
On 2015-12-04 10:37:18
Use without problems used in the sealing of dangerous goods display board
This review is about item#06553714.
Since the commodity is rubbing against the guide in the packaging machine, used in order to improve the slip.
5
From Japan
On 2015-09-01 15:09:05
Product performance is good think. However, ... such as price than before it went up. The Mr. Monotarou, you want by e-mail the guidance of all goods 10% off in advance. That way, so you can buy when the opportunity comes.
This review is about item#06553827.
Stuck on automatic packaging machines, we are well slip.
5
From Japan
On 2014-10-12 14:44:08
When the failure of the automatic packaging machine came out, it was recommended this product from the maintenance trader san. Delivery after purchase even if available in the quick, really grateful. It is also satisfied with the items.
This review is about item#06553811.
Necessary in order to improve the slip to the side of the rubbing part of the conveyor that goods of the packaging machine passes.
5
From Japan
On 2014-03-18 19:20:32
good. Slip can be improved. And without detrimental to the packaging operation. This tape is a necessity. However, if you know of it has come out coupons in a little before ...
This review is about item#06553732.
Heat sealer
5
From Japan
On 2013-09-20 13:56:17
Although I have been using the nits Freon tape, it was changed to here in terms of price. It does not harm to the moment specification.
This review is about item#06553732.