Buy more than* S$200* and get FREE SHIPPING

  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes

Electrostatic Shoes 8818static electricity

3.00 (2)
Item.#
06554003
Mfr.#
8818static electricity
Package Qty.
1Pair
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Type
Shoe
Foot Width
3E, 3E, 3E
Material (Skin)
Artificial leather, Artificial leather
Size (cm)
27.5, 27.5, 27.5
JIS Standard
JIS T8101 leather S species pass, JIS T8103 pass, T8101 leather S species pass JIS, JIS T8103 pass
Material (Sole)
Foamed polyurethane (2-layer), Foamed polyurethane (two layers)
Material (toe core)
ACM resin, ACM resin
Standard Weight (g/1 leg)
395(25.5cm), 395(25.5cm), 395(25.5cm)
Manufacturing Process
Injection type, Injection-type
Color
White, White
Standard Weight (g)
790 (both feet /25.5cm), 790 (both feet /25.5cm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a safety shoe
5
From Japan
On 2016-01-29 19:10:59
I think that it is a good product
This review is about item#05838752.
Indoor manufacture
1
From Japan
On 2008-04-22 07:57:30
When you raise the heel the part that bends will immediately be torn. Since others are not painful at all, it is a waste. I do not have 3 months. Both feet. There is nothing to say if only you fix it here.
This review is about item#05838752.