Buy more than* S$200* and get FREE SHIPPING

  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes

Electrostatic Shoes 8818static electricity

3.00 (2)
Item.#
06554134
Mfr.#
8818static electricity
Package Qty.
1Pair
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Size (cm)
27.5, 27.5, 27.5
Color
navy blue, Navy Blue
Type
Shoe
TRUSCO Part Number
368-1394, 368-1394, 368-1394
Standard Weight (g/1 leg)
395(25.5cm), 395(25.5cm), 395(25.5cm)
Manufacturing Process
Injection type, Injection-type
Standard Weight (g)
790 (both feet /25.5cm), 790 (both feet /25.5cm)
2015 Trusco Published Pages
3 0431, 3 0431
2014 TRUSCO Published Page
3-0264, 3-0264
Material (toe core)
ACM resin, ACM resin
Foot Width
3E, 3E, 3E
Material (Skin)
Artificial leather, Artificial leather
JIS Standard
JIS T8101 leather S species pass, JIS T8103 pass, T8101 leather S species pass JIS, JIS T8103 pass
Material (Sole)
Foamed polyurethane (2-layer), Foamed polyurethane (two layers)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a safety shoe
5
From Japan
On 2016-01-29 19:10:59
I think that it is a good product
This review is about item#05838752.
Indoor manufacture
1
From Japan
On 2008-04-22 07:57:30
When you raise the heel the part that bends will immediately be torn. Since others are not painful at all, it is a waste. I do not have 3 months. Both feet. There is nothing to say if only you fix it here.
This review is about item#05838752.