Buy more than* S$200* and get FREE SHIPPING

  • Miniature Radio Plier
  • Miniature Radio Plier
  • Miniature Radio Plier
  • Miniature Radio Plier
  • Miniature Radio Plier

Miniature Radio Plier P-35

4.67 (3)
Item.#
06555202
Mfr.#
P-35
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
120-4866
Hardness HRC (Cutting Part)
42+/-2
Weight (g)
45
Material
Special steel alloy
Nominal Dimension (mm)
115
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for bending and holding parts for electronic work
5
From Japan
On 2017-08-02 13:46:34
As expected is a product of Hozan. The alignment of the tip is tight, and it is made strong even without bending force even to the bending power. Continental pliers have cost = quality as it is, they are not usable for precise work at all. Once you use Hosan make it absolutely impossible to buy cheap items. I will decide another tool as Hausan.
This review is about item#06555227.
Machine part assembly
4
From Japan
On 2014-02-27 09:16:57
I understand that it is made in Japan but it is expensive a little.
This review is about item#06555202.
Fabrication of bead accessories
5
From Japan
On 2013-03-04 11:40:56
Precision of cutting edge precisely responds to request when making accessories Size just right for women's hands. Work efficiency is improved
This review is about item#06555202.