Buy more than* S$200* and get FREE SHIPPING

  • Miniature Radio Plier
  • Miniature Radio Plier
  • Miniature Radio Plier
  • Miniature Radio Plier
  • Miniature Radio Plier

Miniature Radio Plier P-37

4.50 (2)
Item.#
06555227
Mfr.#
P-37
Package Qty.
1PC
Ship pack of
1
28.09 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material
Special steel alloy
Nominal Dimension (mm)
140
TRUSCO Part Number
120-4891
Hardness HRC (Cutting Part)
46+/-4
Weight (g)
60
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine part assembly
4
From Japan
On 2014-02-27 09:16:57
I understand that it is made in Japan but it is expensive a little.
This review is about item#06555202.
Fabrication of bead accessories
5
From Japan
On 2013-03-04 11:40:56
Precision of cutting edge precisely responds to request when making accessories Size just right for women's hands. Work efficiency is improved
This review is about item#06555202.