Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High-Quality Tweezers
  • High-Quality Tweezers
  • High-Quality Tweezers
  • High-Quality Tweezers

High-Quality Tweezers P-88

Item.#
06555315
Mfr.#
P-88
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
7
Dimensions A (mm)
127
Material
Stainless
Dimensions B (mm)
10
Weight (g)
16
TRUSCO Part Number
274-3060