Buy more than* S$200* and get FREE SHIPPING

  • Self-Closing Tweezers
  • Self-Closing Tweezers
  • Self-Closing Tweezers

Self-Closing Tweezers P-89

5.00 (3)
Item.#
06555333
Mfr.#
P-89
Package Qty.
1PC
Ship pack of
1
9.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mouth Width (mm)
2
Overall Length (mm)
165
TRUSCO Part Number
370-8331
Weight (g)
24
Material
Stainless
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-08-25 22:50:16
Usability good, is also satisfied with the price basis.
This review is about item#6555333.
Selection of rice
5
From Japan
On 2014-08-24 16:07:05
In the process of sorting rice by sandwich, it is easy to grab rice and not to put in force.
This review is about item#06555333.
It is used in the manufacturing process of dental laboratory
5
From Japan
On 2008-07-31 12:25:37
Thin finish, grip condition, everything is perfect. Without this, I am working to the extent that I can not do my job. Recommended for those who are making fine manufacturing.
This review is about item#06555333.