Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers P-86-125

5.00 (5)
Item.#
06555342
Mfr.#
P-86-125
Package Qty.
1PC
Ship pack of
1
2.30 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
10
Dimensions C (mm)
18
Weight (g)
14
Material
Stainless
Dimensions A (mm)
130
TRUSCO Part Number
274-3108
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
electronic work
5
From Japan
On 2017-04-28 23:43:23
Every tweezers I used to date emphasize only the narrowness and angle of the tip, but the inner knurl is good. At the tip of the slippers, it was difficult to use because it was dropped off or changed its direction if you grabbed a thin part, but this is good. I chose a little place not thin, but it is good as an aid to soldering.
This review is about item#6555342.
When replacing the cam chain guide roller of the turnip 110
5
From Japan
On 2017-02-24 23:22:30
Although it is possible to replace the cam chain guide roller without detaching the head, this tweezers can be made, it is impossible with bare hands. The thickness, strength, length were perfect.
This review is about item#6555367.
For laptop PC connectors etc
5
From Japan
On 2016-12-19 22:07:41
I purchased P-86-125. Width of about 1.6 mm per tip. There is a jagged inside, as forceps type as the tweezers race. The wall thickness is thin in the vicinity where it becomes a spring on the opposite side to the tip. Even if you put your strength, it is a tool that you can use properly, with its tip never going backwards. Although there is no finish like a high-end tool, it is necessary and sufficient. (I think that it depends on applications such as disliking magnetization or dare to magnetize it) There are various kinds of stainless steel, but this is what arrives at the magnet.
This review is about item#6555342.
Garden weed planting
5
From Japan
On 2014-10-20 14:02:38
It may be easy to grasp
This review is about item#06555367.
PC assembly and maintenance
5
From Japan
On 2013-02-07 13:39:00
Order in recessed connector insertion and removal applications. I would like to purchase a slightly larger size as well.
This review is about item#06555367.