Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers P-876

5.00 (1)
Item.#
06555376
Mfr.#
P-876
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
9
Dimensions A (mm)
136
Material
Stainless
Dimensions B (mm)
10
Weight (g)
18
TRUSCO Part Number
274-3086
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When taking small garbage such as dust and hair
5
From Japan
On 2016-07-13 20:05:56
When attaching glue to Japanese paper, small dust and dust are attached. I was looking for tweezers that can be taken precisely because it is small. This can be taken well.
This review is about item#06555376.