Buy more than* S$200* and get FREE SHIPPING

  • The Curved Tweezers
  • The Curved Tweezers
  • The Curved Tweezers
  • The Curved Tweezers

The Curved Tweezers P-882

4.71 (7)
Item.#
06555385
Mfr.#
P-882
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
9
Dimensions A (mm)
120
Material
Stainless
Dimensions B (mm)
10
Weight (g)
13
TRUSCO Part Number
274-3094
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Wiring work
4
From Japan
On 2018-02-07 17:10:37
Convenient when soldering to the connector pin. Also, since the accuracy of the tip of the tweezers is good, it can also be used for extracting spines.
This review is about item#6555385.
Make dolls
5
From Japan
On 2017-06-13 20:45:55
I was looking for a twist tweezers like this. It is useful for detailed work.
This review is about item#6555385.
Used during repair work of complicated details
4
From Japan
On 2017-03-04 23:07:52
As intended, it demonstrated the strength of previous bend. I tried to bond with a super X that I bought together, holding a defective part in a narrow, intricate place. I felt comfortable because I was able to work as I intended. The tweezers of the tweezers were also good in saltiness, and we could hold tightly small parts while the tip was thin as well. This can be recommended.
Model making
5
From Japan
On 2017-01-20 17:39:20
There is no misalignment of the tip of the tweezers, making it firmer than you imagined. This is best for handling small parts. Because it is made of stainless steel, it is easy to use without bending even if putting strength.
This review is about item#6555385.
During precision work
5
From Japan
On 2016-10-04 17:37:53
As expected it is made in Hozan. It is easy to use, durable and useful.
This review is about item#6555385.
My watch repair
5
From Japan
On 2015-09-04 17:33:18
It was a very good product that I could work with light power. I was worried until I received it because it was the same as the thing I bought for 100 yen uniformly but it was a totally different thing when I tried it. I am satisfied more than the difference in price.
This review is about item#06555385.
For beauty salon management eyelash extension for treatment
5
From Japan
On 2014-04-03 15:52:17
I like it very much. It can not be used if the tip is slightly shifted because it is used for pine treatment. The tip is perfect and it is inexpensive even if it is misaligned so let's relax new things.
This review is about item#06555385.