Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers P-886

5.00 (3)
Item.#
06555403
Mfr.#
P-886
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
9
Dimensions A (mm)
120
Material
Stainless
Dimensions B (mm)
12
Weight (g)
21
TRUSCO Part Number
274-3132
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Handling of precision parts
5
From Japan
On 2017-07-06 11:02:54
It is easy to use for the price. I used a higher thing but I felt it was enough.
This review is about item#6555403.
Installation of electronic parts such as IC / LED
5
From Japan
On 2015-09-21 03:28:16
There is strength at the tip, so you can grasp it securely. I used it even at work.
This review is about item#06555403.
Used for processing of unwound claws that can not be completely cut with nail clippers
5
From Japan
On 2013-10-15 14:10:09
Knob alignment is precise, there is no deviation, it is a highly reliable product without departing from the load object.
This review is about item#06555403.