Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers P-881

4.80 (5)
Item.#
06555412
Mfr.#
P-881
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
TRUSCO Part Number
274-3078
Dimensions B (mm)
10
Weight (g)
17
Dimensions C (mm)
10
Dimensions A (mm)
120
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Disassembly of bearings, incorporation and detailed work
4
From Japan
On 2016-09-30 13:44:46
It is firm for the price, it is pointy and very easy to use. I'm glad I bought it.
This review is about item#6555412.
Electronic circuit construction etc.
5
From Japan
On 2016-08-25 13:23:36
Cospa good, though pictures are P-881 everywhere is troubled
This review is about item#68551131.
Used for detailed work and incorporation of bearings
5
From Japan
On 2015-03-13 09:41:00
It seems that it seems to be hard to pinch at first, but it actually was soft and it made me cranky. The feeling of use is soft, it is good for cold weather and long work, because the hard one gets tired when pinching. The rest is how long you can use the tip without bending. The price is not so expensive, I think it is a good shopping.
This review is about item#68551131.
Soldering of chip parts etc.
5
From Japan
On 2014-10-25 23:21:51
It's very easy to use because the tips are perfectly aligned. The price is also cheap, it is sturdy and I think I will buy it again when it is exhausted.
This review is about item#68551131.
Semiconductor Manufacturing Parts
5
From Japan
On 2014-04-18 08:25:14
1, easy to grasp and less fatigue. 2, Because it is nonmagnetic, it is easy to use because it does not cling to other products.
This review is about item#68551131.