Buy more than* S$200* and get FREE SHIPPING

  • Cup
Item.#
06555455
Mfr.#
P-832-M
Package Qty.
1Pack(3PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mass (g /package)
1
Compatible Models
P-831,P-835
Absorption Capacity (g)
50
TRUSCO Part Number
370-8233
Heat-Resistant Temperature (deg C)
220
Pat Diameter (mm)
6.5
Size
M