Buy more than* S$200* and get FREE SHIPPING

  • Cup
Item.#
06555464
Mfr.#
P-832-L
Package Qty.
1Pack(3PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g /package)
1
Compatible Models
P-831,P-835
Pat Diameter (mm)
9.5
Size
L
TRUSCO Part Number
370-8225
Heat-Resistant Temperature (deg C)
220
2014 TRUSCO Published Page
1-2327
Absorption Capacity (g)
130
Material
Conductive silicone