Buy more than* S$200* and get FREE SHIPPING

  • Polishing Pad
  • Polishing Pad
  • Polishing Pad

Polishing Pad K-142

4.00 (1)
Item.#
06555482
Mfr.#
K-142
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Color
Black
Grain Size
# 320
TRUSCO Part Number
274-1946
Dimension (mm)
50x25.5x20
Material
NBR FOAM
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle rim and shampoo
4
From Japan
On 2016-10-29 14:48:56
We made excellent wheels easy to handle. Small but expensive.
This review is about item#6555482.