Buy more than* S$200* and get FREE SHIPPING

  • Handy Air Blower
  • Handy Air Blower
  • Handy Air Blower
  • Handy Air Blower

Handy Air Blower Z-262

4.25 (4)
Item.#
06555683
Mfr.#
Z-262
Package Qty.
1PC
Ship pack of
1
11.23 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Pump Capacity (mL)
86
Overall Length (mm)
134
Weight (g)
40
TRUSCO Part Number
298-3214
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Server assembly / maintenance, camera lens etc.
4
From Japan
On 2012-11-11 14:13:18
It is handy to manage somehow even if the spray spray runs out if you carry it when working at the client's side, but it is a difficulty if it is a difficulty to have some smell of rubber. After that, I would like to evaluate how to use it for durability. Although I got to know it after purchasing, it seems that there are some silicone products with less durability than the rubber with camera supplies, so if you know before, you may have purchased silicon. I will be saved if you can consider handling with Monotaro.
This review is about item#06555683.
Removal of dust
5
From Japan
On 2012-03-26 14:24:02
The smell of rubber is not too tight, so it's good.
This review is about item#06555683.
Dust removal of the lens of the projector
3
From Japan
On 2012-03-12 16:17:45
Other companies Though the form is the same as the same product, is there a more easy-to-use form?
This review is about item#06555683.
Simple removal of chirico of milling operation
5
From Japan
On 2012-02-05 18:26:38
Can be used without problem without rubber smell
This review is about item#06555683.