Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blower
  • Blower
  • Blower
  • Blower
  • Blower
  • Blower

Blower Z-263

3.75 (4)
Item.#
06555692
Mfr.#
Z-263
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pump Capacity (mL)
About 80
Maximum Compression Pressure (kPa)
30
Weight (g)
45
Description 2
With the backflow prevention function.
Material (Main pump)
NBR
Material (Nozzle)
ABS
Overall Length (mm)
Inside (280) 182 ()during mounting extension
TRUSCO Part Number
242-0538
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Dust removal of parts
5
From Japan
On 2015-04-17 15:41:42
I am using it without any problems because it is used indoors. The amount of air is also strong and it feels nice. It is time to change when a crack comes in rubber part.
This review is about item#06555692.
The compression function was convenient. . .
1
From Japan
On 2014-04-16 23:21:51
I will not buy this blow again. I was using it to clean the hole after drilling concrete. Although I could use it for several days ,,,,,. The light blue part was off the root. (Perhaps the bond broke?) And again I could not use the compression function again. On the contrary, it does not function as a blow at all because it is out of polo. I bought it for blowing so much, so I'm using it fixedly with vinyl tape on a gruel roll, but I will not buy it again. .
This review is about item#06555692.
Cleaning after drilling
5
From Japan
On 2013-04-19 14:48:01
If you use it for a long time, the compression function disappears.
This review is about item#06555692.
Maintenance and repair of old acoustic equipment and home appliances
4
From Japan
On 2010-12-23 23:44:32
This product was in the position where compression of the main body (light blue molded part) 2 stage movable nozzle at the time of purchase was released and in order to set it to the compression position, the result is "fixed side and movable side marks Directly pushing in by referring to the direction of the tip of the nozzle to the left → lock → disengage is the reverse procedure ", but the person who does not understand the movable process with the feeling that the surroundings are insufficient even at the manufacturer site Initially, I think that some people get a pretty hard feeling. Because I think that there is a risk of breakage while forcibly trying to turn with some tool, I will let you know as one user here. Also, there was a difference in wind pressure when compression was applied and when it was not. However, since it is a hand tool, I think that it is better if the neighborhood does not have excessive expectations.