Buy more than* S$200* and get FREE SHIPPING

  • Precision Oiler
  • Precision Oiler
  • Precision Oiler

Precision Oiler Z-64

4.67 (6)
Item.#
06555701
Mfr.#
Z-64
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Container (mL)
9
Description 2
Leakproof (needle valve type) with with protection cap.
Overall Length (mm)
133
TRUSCO Part Number
370-8608
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Maintenance of equipment
3
From Japan
On 2018-03-15 17:03:00
Actually I wanted Z - 65, but since the manufacturer was discontinued, I bought this product no longer. It was good that the pipe was a little longer and the tip was bent.
This review is about item#6555701.
Bicycle chain lubrication
5
From Japan
On 2017-12-11 10:26:04
The nozzle of the bottle containing the oil for the chain was stupid like a fool and the oil had been wasted in vain. There is no waste by using this product.
This review is about item#6555701.
Satisfied without leaking
5
From Japan
On 2017-07-14 19:50:38
I use LS Bell Hammer. There are similar items, but since the lock is not attached, the oil remaining in the pipe will be leaking due to temperature change. I can lock it, so it is comfortable without leaking. Useful when you want to lubricate a small drop.
This review is about item#6555701.
Apply lubricant to the piano's flange center pin
5
From Japan
On 2016-07-01 17:15:31
While tightening the root of the nozzle many times so as not to loosen, the styrene packing inside the upper cap deteriorates, the scoops sink into the container, the scraps clog the inside of the nozzle, the scraps clog the inside of the nozzle, the liquid goes out lose. So I replaced it with a rubber packing and I am thinking that the tip of 0.3 mm is the contemporary best technology
This review is about item#06555701.
Maintenance of machine
5
From Japan
On 2014-12-05 06:53:53
If you are looking at a machine, even if you want to lubricate a small sliding part a little, you can respond to the place that you did not want dirty and you feel good. Turning the base of the nozzle can control discharge opening and closing.
Bicycle maintenance etc.
5
From Japan
On 2013-09-16 16:14:17
Is there some place like oiling, but oiling? I bought the second one and I put two kinds of oil respectively. Since it is possible to lubricate a small amount with a pinpoint at a place where only a large amount of oil has to be poured, there is no need to wipe off extra oil and dirt after lubrication can be avoided. I feel a little expensive, but I am convinced that it is not a consumable item.
This review is about item#06555701.