Buy more than* S$200* and get FREE SHIPPING

  • Clean Pot
  • Clean Pot
  • Clean Pot
  • Clean Pot

Clean Pot Z-76

3.67 (6)
Item.#
06555726
Mfr.#
Z-76
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use with strong acids, alkaline solutions, or the chemicals affecting human body.
Weight (g)
230
Material
Cap :P P, lid: brass, container:glass, pump: brass
Outside Dimension (mm)
72 phi X 83 (H) / CAP NOT INCLUDED
Capacity (mL)
125
TRUSCO Part Number
359-9477
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Used for putting lacquer with magic
4
From Japan
On 2015-11-02 15:18:01
It is firm because it is made of glass and metal.It is not altered by solvent.The price is a little expensive, but recommended from other pot.
This review is about item#06555726.
As a container of acetone
1
From Japan
On 2013-12-13 11:03:52
Although it was said that it comes out smoothly with a sort of phrase, it is quite disappointing because it comes out quite quickly and it comes out quite quickly. I think only as a defective item. I thought that it was a brand (Hozan) and I purchased it because I trusted it, but I am disappointed.
This review is about item#06555726.
Used to clean equipment dirt with benzine
2
From Japan
On 2013-10-01 10:46:09
I put benzine but as soon as the liquid is not full it will not run out. I put ethanol in another similar container that I bought in Monotaro, but this is harder to come out as it is Benzine, as it will go out smoothly even when the amount decreases. If the amount in it decreases even a little, it often happens if you do not do many things.
This review is about item#06555726.
Wipe the equipment Solvent
5
From Japan
On 2013-05-08 11:14:01
I feel that it's a bit too small, but as the contents are visible, it is okay to know the remaining amount.
This review is about item#06555726.
Golf Club, finishing the socket
5
From Japan
On 2013-04-13 11:47:13
The making is heavy and durable, acetone is put but it does not volatilize. Very good.
This review is about item#06555726.
Dispensing solvent
5
From Japan
On 2010-08-20 08:23:27
It is very convenient for dispensing a solvent that evaporates easily. I push down the small plate on the upper side and suck up the necessary amount, it is included in the cotton swab and I am doing the work, but I can lightly suck up even a trace amount of just one drop. Although the price is high, work efficiency is good, and excessive evaporation of the solvent can be prevented.
This review is about item#06555726.