Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron, Pencil Ace
  • Soldering Iron, Pencil Ace
  • Soldering Iron, Pencil Ace

Soldering Iron, Pencil Ace H-110

Item.#
06555823
Mfr.#
H-110
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard Bits
H-111(1.0mmphi)
Power Cord (m)
1.9
Maximum Temperature (degreeC)
400 (at the time of mounting H-111 )
Power (V)
AC100(50/60Hz)
Overall Length (mm)
(During mounting H-111) 185 (WITHOUT Cord)
Insulation Resistance (Mohm)
100
Leak Current
1microA
Power Consumption (W)
15
Weight (g)
32 (cord excluded)
TRUSCO Part Number
120-2898