Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron, Silm Pencil
  • Soldering Iron, Silm Pencil
  • Soldering Iron, Silm Pencil
  • Soldering Iron, Silm Pencil

Soldering Iron, Silm Pencil H-130

3.75 (4)
Item.#
06555902
Mfr.#
H-130
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Standard Bits
H-131 (1.0mmphi)
Power Cord (m)
1.9
Maximum Temperature (degreeC)
400 (at the time of mounting H-131 )
Power (V)
AC100(50/60Hz)
Overall Length (mm)
(During mounting H-131) 178 (WITHOUT CODE)
Insulation Resistance (Mohm)
100
Leak Current
3microA
Power Consumption (W)
15
Weight (g)
16 (Without code)
TRUSCO Part Number
120-2944
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Textile machinery Used for repairing electrical equipment
5
From Japan
On 2016-04-29 21:13:58
Very easy to use
This review is about item#06555902.
Leather craft
3
From Japan
On 2015-04-23 12:38:37
Though it is fine, it is better that a little thinner!
Soldering of electronic components, wiring
5
From Japan
On 2014-03-12 14:51:26
Electricity is small while it is small, easy to use
This review is about item#06555902.
Use for detailed work
2
From Japan
On 2009-04-14 11:43:21
Although it is light and easy to hold, the weight of the cord is a product of the neck. Since the power consumption of the heater is small, I think it would be better to become a narrower code.
This review is about item#06555902.