Buy more than* S$200* and get FREE SHIPPING

  • HS-11 Soldering Iron

HS-11 Soldering Iron HS-203

5.00 (2)
Item.#
06556006
Mfr.#
HS-203
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Model
Type B
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soldering work on the substrate
5
From Japan
On 2015-10-08 17:06:24
Tip that is attached at the time of soldering iron body purchase comes with many things that are versatile. In fact, in many cases to be soldered, the only thing that is attached to the body, since it can not exert a soldering iron function in full Not only the tip that is attached to when the main purchase, by providing other types of tip, full of soldering iron function You can pull out. In my case, and are used to purchase the HS-202. We are satisfied.
This review is about item#06555997.
Solder
5
From Japan
On 2014-01-20 13:12:52
It is surprisingly convenient that the heat capacity is large
This review is about item#06555997.