Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soldering Tip

Soldering Tip HS-205

5.00 (2)
Item.#
06556024
Mfr.#
HS-205
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Model
BCType
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soldering operation on board
5
From Japan
On 2015-10-08 17:06:24
Soldering iron main body Many things with versatility are attached to the soldering tip attached at the time of purchase. In fact, in many cases when soldering, we can not fully demonstrate the function of the soldering iron only with what is attached to the main body, so prepare not only the soldering tip attached at the time of purchasing the main body, but also other types of soldering tip By doing so, you can bring out the full function of the soldering iron. In my case, I purchase HS-202 and use it. I am satisfied.
This review is about item#06555997.
Solder
5
From Japan
On 2014-01-20 13:12:52
It is surprisingly convenient that the heat capacity is large
This review is about item#06555997.