Buy more than* S$200* and get FREE SHIPPING

  • Heat Controller
  • Heat Controller
  • Heat Controller

Heat Controller H-17

5.00 (2)
Item.#
06556155
Mfr.#
H-17
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Control Width
About 60 to 100%
Power Cord (m)
1.4
Weight (g)
80
Outer Size (Width x Height x Depth) (mm)
49 X 70 x 45 (without holder)
Working Range
For AC100V 200Wbelow soldering iron
TRUSCO Part Number
370-7792
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Temperature control of soldering iron
5
From Japan
On 2013-05-06 15:00:35
It is best to be small.
This review is about item#06556155.
We used 50 π iron pipes for wood bending, but it probably overheated in half a year. Disconnection is not possible.
5
From Japan
On 2013-05-01 10:49:36
It is said that it is easy for manufacturers to exchange members, ordered. For now, I use it in conjunction with the eat controller and I am doing fine.
This review is about item#06556155.