Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron Tip Cleaner

Soldering Iron Tip Cleaner H-8

5.00 (3)
Item.#
06556277
Mfr.#
H-8
Package Qty.
1PC
Ship pack of
1
10.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
74x24(maximum)x110 (at the time of folding)
TRUSCO Part Number
370-7822
Weight (g)
45
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tip stand
5
From Japan
On 2015-08-12 14:53:14
Easy well it works without taking the desk over the location where scattered.
This review is about item#06556277.
Soldering work
5
From Japan
On 2015-02-19 16:06:16
As scheduled
This review is about item#06556277.
Solder work
5
From Japan
On 2013-05-27 08:23:14
It was very good.
This review is about item#06556277.