Buy more than* S$200* and get FREE SHIPPING

  • Solder

Solder H-712

4.50 (2)
Item.#
06557004
Mfr.#
H-712
Package Qty.
1Roll
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Solid Phase/Liquid phase Temperature (degree c)
183/190
Ingredients
Sn60%, Pb40%
Length (m)
204
Specific Gravity
8.5
Wire Diameter (phi mm)
0.3
Weight (g)
100
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Handmade board, board remodeling
5
From Japan
On 2015-06-03 15:16:33
When attaching a small chip part, I attach it to the soldering tip only a little bit, because I like it more easily than a thick solder wire, I love it.
This review is about item#06557004.
Soldering fine pitch parts
4
From Japan
On 2013-04-30 13:31:58
Irritant is little or infiltration is not good (even if it is sufficiently heated it becomes a ball)
This review is about item#06557004.