Buy more than* S$200* and get FREE SHIPPING

  • ESD Kitting Tray
  • ESD Kitting Tray
  • ESD Kitting Tray
  • ESD Kitting Tray

ESD Kitting Tray F-21

Item.#
06557266
Mfr.#
F-21
Package Qty.
1Set(3Sheet)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Storage, classification of electronic part and movement etc inside work section, Storage, classification of electronic part and movement etc inside work section
Weight (g)
85
TRUSCO Part Number
275-8903
Number of Storage Space
4
Outer Dimensions (Width W x Height H x Depth D) (mm)
192x25x256
Material
PP (CARBON PIECES)
Surface Resistance Value (ohm)
104 - 10