Buy more than* S$200* and get FREE SHIPPING

  • ESD Kitting Tray
  • ESD Kitting Tray
  • ESD Kitting Tray

ESD Kitting Tray F-22

Item.#
06557275
Mfr.#
F-22
Package Qty.
1Set(3Sheet)
Ship pack of
1
34.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Storage, classification of electronic part and movement etc inside work section, Storage, classification of electronic part and movement etc inside work section
Weight (g)
85
2014 TRUSCO Published Page
1-2334
Number of Storage Space
6
Outer Dimensions (Width W x Height H x Depth D) (mm)
192x25x256
TRUSCO Part Number
275-8911
Surface Resistance Value (ohm)
104 to 10
Material
PP (carbon input)