Buy more than* S$200* and get FREE SHIPPING

  • ESD Kitting Tray
  • ESD Kitting Tray
  • ESD Kitting Tray

ESD Kitting Tray F-23

Item.#
06557284
Mfr.#
F-23
Package Qty.
1Set(3Sheet)
Ship pack of
1
34.81 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
Storage, classification of electronic part and movement etc inside work section, Storage, classification of electronic part and movement etc inside work section
Weight (g)
85
Surface Resistance Value (ohm)
104 to 10
Material
PP (carbon input)
Outer Dimensions (Width W x Height H x Depth D) (mm)
192x25x256
2014 TRUSCO Published Page
1-2334
Number of Storage Space
9
TRUSCO Part Number
275-8920