Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Two infinite coating 2-edged ball end mill
  • Two infinite coating 2-edged ball end mill
  • Two infinite coating 2-edged ball end mill

Two infinite coating 2-edged ball end mill MSB230 0.2x4

5.00 (2)
Item.#
06558395
Mfr.#
MSB230 0.2x4
Package Qty.
1PC
Ship pack of
1
38.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Blade Length l (mm)
0.6
Blade Diameter D (phi mm)
0.4
Overall Length L (mm)
50
TRUSCO Part Number
426-6803
Possible Processing Hardness
Processing up to to 55HRC
R Tolerance (mm)
+/-0.005
Neck Angle Gamma (Degree)
15
Shank Diameter d (phi mm)
4
Surface Processing
Infinite coating (TiAlN system)
Material
Ultra-fine cemented carbide
Ball Radius R (mm)
0.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Precision sculpture of brass material
5
From Japan
On 2014-07-03 15:14:45
By using the NC has a precision engraving ball end mill with a radius of 0.25mm has been very useful. To further the fine work, to further narrow the ball end mill (long size) I am grateful and get handled. Please to be stable supply from now.
This review is about item#06558413.
Grooving
5
From Japan
On 2014-03-15 01:22:03
Price is also cheap, I also buy spare thought I'd break immediately or decrease. In fact, cutting property and also use the well, and there was no need to spare.
This review is about item#06558772.