Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Two infinite coating 2-edged ball end mill
  • Two infinite coating 2-edged ball end mill
  • Two infinite coating 2-edged ball end mill

Two infinite coating 2-edged ball end mill MSB230 0.25x4

5.00 (3)
Item.#
06558413
Mfr.#
MSB230 0.25x4
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Shank Diameter d (phi mm)
4
Surface Processing
Infinite coating (TiAlN system)
Material
Ultra-fine cemented carbide
Ball Radius R (mm)
0.25
Neck Angle Gamma (Degree)
15
R Tolerance (mm)
+/-0.005
Blade Length l (mm)
0.8
Blade Diameter D (phi mm)
0.5
Overall Length L (mm)
50
TRUSCO Part Number
304-6320
Possible Processing Hardness
Processing up to to 55HRC
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
U groove processing with a width of 1.6 mm and a depth of 0.8 mm
5
From Japan
On 2017-09-11 15:15:10
I was satisfied with the sharpness being good and comfortable work being possible.
This review is about item#6558596.
Precision engraving of brass material
5
From Japan
On 2014-07-03 15:14:45
I am precision engraving using NC The ball end mill with a radius of 0.25 mm is very useful. In order to do more detailed work, I would like to thank you for handling even thinner ball end mills (long sizes). Please continue to supply stable.
This review is about item#06558413.
Groove processing
5
From Japan
On 2014-03-15 01:22:03
I also bought a spare thought that the price was cheap, I think that it will be reduced soon or shortly. In fact, when used, the machinability was also good, and it was not necessary even for spare.
This review is about item#06558772.