Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 1x20x4

4.50 (2)
Item.#
06560504
Mfr.#
MRB230 1x20x4
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Dimension r (mm)
1
Blade Diameter (phi mm)
2
TRUSCO Part Number
304-6761
Effective Length toward Working Inclination 30'
20.81
Neck Angle Gamma (Degree)
12
Effective Length (mm)
20
Blade Length (mm)
1.5
Overall Length (mm)
55
Material
Ultrafine particle cemented carbide
Ball Radius R (mm)
1
Neck Lower Diameter d2 (mm)
1.94
Ball Radius (mm)
1
Number of Blades
2
Effective Length toward Working Inclination 1'
21.70
Possible Processing Hardness
Can process up to 62HRC
Surface Processing
Infinite coating ( TiAlN based )
Shank Diameter (phi mm)
4
Effective Length toward Working Inclination 3Degree
26.26
Effective Length toward Working Inclination 2Degree
23.75
Effective Length toward Working Inclination 1Degree30'
22.68
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
4
From Japan
On 2016-08-02 19:00:00
It is cheap and is ideal for resin processing.
This review is about item#06560443.
Aluminum processing
5
From Japan
On 2015-03-03 16:10:23
There is no problem in use feeling. I wonder if coating will be lost a moment! Is it?
This review is about item#06560425.