Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 1x35x6

4.50 (2)
Item.#
06560574
Mfr.#
MRB230 1x35x6
Package Qty.
1PC
Ship pack of
1
95.69 SGD
ADD TO CART
Shipped after 2017-10-30
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Dimension r (mm)
1
Blade Diameter (phi mm)
2
Effective Length toward Working Inclination 30'
36.45
Neck Angle Gamma (Degree)
12
Effective Length (mm)
35
Blade Length (mm)
2
Overall Length (mm)
80
Material
Ultrafine particle cemented carbide
Effective Length toward Working Inclination 1'
38.04
Ball Radius R (mm)
1
Neck Lower Diameter d2 (mm)
1.94
Ball Radius (mm)
1
Number of Blades
2
Possible Processing Hardness
Can process up to 62HRC
Surface Processing
Infinite coating ( TiAlN based )
Shank Diameter (phi mm)
6
Effective Length toward Working Inclination 3Degree
46.19
Effective Length toward Working Inclination 2Degree
41.71
Effective Length toward Working Inclination 1Degree30'
39.79
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
4
From Japan
On 2016-08-02 19:00:00
It is cheap and is ideal for resin processing.
This review is about item#06560443.
Aluminum processing
5
From Japan
On 2015-03-03 16:10:23
There is no problem in use feeling. I wonder if coating will be lost a moment! Is it?
This review is about item#06560425.