Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 1.5x20x6

Item.#
06560617
Mfr.#
MRB230 1.5x20x6
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
2.85
Blade Diameter (phi mm)
3
Blade Length (mm)
2.5
Overall Length L (mm)
65
Overall Length (mm)
65
Material
Ultra-fine cemented carbide
TRUSCO Part Number
304-6818
Blade Length l (mm)
2.5
Blade Diameter D (phi mm)
3
Dimension r (mm)
1.5
Surface Processing
Infinite coating (TiAlN system)
Effective Length (mm)
20
R Tolerance (mm)
+/-0.005
Ball Radius (mm)
1.5
Shank Diameter (phi mm)
6
Number of Blades
2
Effective Length toward Working Inclination 30'
20.79
Possible Processing Hardness
Workable till to 62HRC
Neck Angle Gamma (Degree)
12
Effective Length l1 (mm)
20
Shank Diameter d (phi mm)
6
Effective Length toward Working Inclination 3Degree
26.10
Effective Length toward Working Inclination 2Degree
23.65
Effective Length toward Working Inclination 1Degree30'
22.61
Effective Length toward Working Inclination 1'
21.66