Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 1.5x30x6

Item.#
06560635
Mfr.#
MRB230 1.5x30x6
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
2.85
Blade Diameter (phi mm)
3
Blade Length (mm)
2.5
Effective Length toward Working Inclination 2Degree
35.62
Effective Length toward Working Inclination 1Degree30'
34.01
Effective Length toward Working Inclination 1'
32.55
Overall Length (mm)
70
Material
Ultrafine particle cemented carbide
TRUSCO Part Number
304-6834
R Tolerance (mm)
+/-0.005
Ball Radius (mm)
1.5
Shank Diameter (phi mm)
6
Number of Blades
2
Surface Processing
Infinite coating ( TiAlN based )
Effective Length (mm)
30
Effective Length toward Working Inclination 30'
31.22
Possible Processing Hardness
processing is possible upto 62HRC
Neck Angle Gamma (Degree)
12