Buy more than* S$200* and get FREE SHIPPING

  • Super Lock Hook
  • Super Lock Hook
  • Super Lock Hook
  • Super Lock Hook

Super Lock Hook SLH-2N

4.50 (2)
Item.#
06562762
Mfr.#
SLH-2N
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
32
Dimension H (mm)
336
Weight (kg)
3.2
TRUSCO Part Number
176-0734
Capacity (t)
2
Standard Working Load (t)
2
Dimensions L (mm)
166
Material
Special alloy steel
Finishing
Bakingfinish
Dimensions C (mm)
105
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Teooanntuirge
4
From Japan
On 2017-03-25 10:18:06
Totemotukaiyasuitoomoimasu
This review is about item#6562753.
Iron plate hanging work
5
From Japan
On 2014-10-03 17:28:22
Removal is easy and easy to use
This review is about item#06562762.