Buy more than* S$200* and get FREE SHIPPING

  • Super Lock Hook
  • Super Lock Hook
  • Super Lock Hook
  • Super Lock Hook

Super Lock Hook SLH-3N

4.50 (2)
Item.#
06562771
Mfr.#
SLH-3N
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Baked
Dimensions C (mm)
105
Standard Working Load (t)
3
Dimensions L (mm)
169
Material
Special alloy steel
Capacity (t)
3
Dimensions D (mm)
32
Dimension H (mm)
339
Weight (kg)
3.4
TRUSCO Part Number
176-0742
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Teooanntuirge
4
From Japan
On 2017-03-25 10:18:06
Totemotukaiyasuitoomoimasu
This review is about item#6562753.
Iron plate hanging work
5
From Japan
On 2014-10-03 17:28:22
Removal is easy and easy to use
This review is about item#06562762.