Buy more than* S$200* and get FREE SHIPPING

  • High Lock Mini- Base, Mechanic Lock Type Small-Sized Magnetic Change Possible

High Lock Mini- Base, Mechanic Lock Type Small-Sized Magnetic Change Possible MB-PSX

1.00 (1)
Item.#
06562841
Mfr.#
MB-PSX
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position.
Adsorption Strength (N [kgf])
300 [30] SS400, thickness 10 mm, is the value of the ground surface.
Arm Mounting Screw Diameter
M5x0.8
Arm Length (mm)
46x46x39
TRUSCO Part Number
290-1161
Magnet Dimensions (mm)
30x34x35
Measuring Instrument Attachment/ Dovetail Groove
phi 6 X 2/6.5
Mechanism
Mechanical lock type small-sized magnet switchable
Weight (kg)
0.38
Specification
Small magnet switching is possible
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Centering jig of machine tool
1
From Japan
On 2015-10-06 14:54:44
Although it was expected to be made by Kanetec, we expected a lot in the magnetic force, but it was not changed at all as it is made of a monotalou and it can not be used with this usage method ...
This review is about item#06562841.